NTN - Needle Roller Bearing - NUTR308X/3AS
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 90x90x32 mm |
---|---|
Logistic Weight | 1155 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR |
Material | Steel |
Basic static load, radial - C0r | 150000 N |
Basic dynamic load, radial - Cr | 96500 N |
Usually arrives within 14 working days