References
SKF:NA 4916
Rubix:181A0018
Manufacturer :12750
EAN:7316577012227

Product details : SKF NEEDLE ROLLER BEARING NA 4916
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x110x110 mm |
|---|---|
| Logistic Weight | 820,2 g |
| Inner diameter | 80 mm |
| Outer diameter | 110 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 49 |
| Cage | steel |
| Weight | 0.88 kg |
| Reference speed | 4500 rpm |
| Thickness | 30 mm |
| Standard | ISO 1206-2001; ISO 492:2002; ISO 5753-1:2009 |
| Basic dynamic load, radial - Cr | 88000 N |
| Basic static load, radial - C0r | 183000 N |
Show UNSPSC/ECL@SS
£ 190.44 excl. VAT
/ Each
£ 228.53 incl. VAT
- Usually arrives within 14 working days
