Support roller NTN
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 10900 N |
Basic dynamic load, radial - Cr | 8400 N |
Usually arrives within 14 working days