References
INA:NUTR15-X-A
Rubix:100A2356
Manufacturer :0097724560000
EAN:4012802420012

Product details : INA NUTR15-X-A DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NUTR, full complement cylindrical roller set, with axial guidance, labyrinth seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x35x35 mm |
|---|---|
| Logistic Weight | 103 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr..-a |
| Reference speed | 6500 rpm |
| Basic dynamic load, radial - Cr | 15600 N |
| Basic static load, radial - C0r | 18600 N |
Show UNSPSC/ECL@SS
£ 135.40 excl. VAT
/ Each
£ 162.48 incl. VAT
- In stock: Next day delivery
