Track roller NA
Inner diameter | 75 mm |
---|---|
Outer diameter | 105 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x105x105 mm |
---|---|
Logistic Weight | 1450 g |
Inner diameter | 75 mm |
Outer diameter | 105 mm |
Width | 54 mm |
Sealing | open |
Bearing Clearance | cn |
Series | na |
Material | steel |
Reference speed | 4800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 290000 N |
Basic dynamic load, radial - Cr | 130000 N |
Usually arrives within 14 working days