NTN NATV35XLL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATV35XLL/3AS
See technical informationSee documentsReferences
NTN:NATV35XLL/3AS
Rubix:205A5445
EAN:4547359009217

Documents
Product details : NTN NATV35XLL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement roller, with inner ring, double-side seals, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x29 mm |
|---|---|
| Logistic Weight | 658 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv |
| Material | steel |
| Basic dynamic load, radial - Cr | 52000 N |
| Basic static load, radial - C0r | 134000 N |
Show UNSPSC/ECL@SS
£ 72.51 excl. VAT
/ Each
£ 87.01 incl. VAT
- Delivery usually within ( 3 ) days
