Track roller NA
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x55x55 mm |
---|---|
Logistic Weight | 310 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 36 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Usually arrives within 14 working days