NTN - Needle Roller Bearing - NATV12XLL/3AS
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 32x32x15 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 15 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATV |
Material | Steel |
Basic static load, radial - C0r | 23000 N |
Basic dynamic load, radial - Cr | 13000 N |
Usually arrives within 14 working days