Yoke type track roller
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x42x42 mm |
---|---|
Logistic Weight | 158 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 19 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr..-a |
Reference speed | 6500 rpm |
Basic static load, radial - C0r | 24200 N |
Basic dynamic load, radial - Cr | 18700 N |
In stock: Next day delivery