INA LR204-X-2RSR TRACK ROLLER LR..-2RSR SINGLE ROW NO PLASTIC TYRE
Track roller
See technical informationReferences
FAG:LR204-X-2RSR
Rubix:238A3854
Manufacturer :0503661810000
EAN:4064328273450

Product details : INA LR204-X-2RSR TRACK ROLLER LR..-2RSR SINGLE ROW NO PLASTIC TYRE
Track roller LR..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Applications
Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x52x52 mm |
|---|---|
| Logistic Weight | 150 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 19.60 excl. VAT
/ Each
£ 23.52 incl. VAT
- In stock: Next day delivery
