NTN NATR15LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR15LL/3AS
See technical informationSee documentsReferences
NTN:NATR15LL/3AS
Rubix:205A5383
EAN:4547359008593

Documents
Product details : NTN NATR15LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x19 mm |
|---|---|
| Logistic Weight | 104 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 13300 N |
| Basic static load, radial - C0r | 20800 N |
Show UNSPSC/ECL@SS
£ 22.74 excl. VAT
/ Each
£ 27.29 incl. VAT
- Delivery usually within ( 3 ) days
