Track roller NA
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x90x90 mm |
---|---|
Logistic Weight | 833 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 45 mm |
Sealing | open |
Bearing Clearance | cn |
Series | na |
Material | steel |
Reference speed | 5600 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 95200 N |
Usually arrives within 14 working days