References
SKF:NA 6917
Rubix:100A3083
Manufacturer :12785
EAN:7316577012357

Product details : SKF NEEDLE ROLLER BEARING NA 6917
Double row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes flanges to guide the roller and cage assemblies and has features to facilitate relubrication. It is possible to assemble the inner and outer rings separately, permitting interference fits for shaft and housing and enabling easy maintenance inspections.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x120x120 mm |
|---|---|
| Logistic Weight | 2260 g |
| Inner diameter | 85 mm |
| Outer diameter | 120 mm |
| Width | 63 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 69 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2.2 kg |
| Reference speed | 4000 rpm |
| Standard | ISO 15-1981; ISO 492:1994; ISO 5373:1991 |
| Basic dynamic load, radial - Cr | 165000 N |
| Basic static load, radial - C0r | 425000 N |
Show UNSPSC/ECL@SS
£ 375.54 excl. VAT
/ Each
£ 450.65 incl. VAT
- Usually arrives within 14 working days
