NTN NUTR203X/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR203X/3AS
See technical informationSee documentsReferences
NTN:NUTR203X/3AS
Rubix:205A7054
EAN:4547359009354

Documents
Product details : NTN NUTR203X/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, cylindrical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x21 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 24100 N |
| Basic static load, radial - C0r | 29100 N |
Show UNSPSC/ECL@SS
£ 28.51 excl. VAT
/ Each
£ 34.21 incl. VAT
- Delivery usually within ( 3 ) days
