INA NATV17-PP-A YOKE TYPE TRACK ROLLERS NATV..-PP FULL COMPLEMENT NEED
Yoke type track roller
See technical informationReferences
INA:NATV17-PP-A
Rubix:238A1129
Manufacturer :0055915110000
EAN:4012802450682

Product details : INA NATV17-PP-A YOKE TYPE TRACK ROLLERS NATV..-PP FULL COMPLEMENT NEED
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Yoke type track rollers NATV..-PP, full complement needle roller set, with axial guidance, axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x40x40 mm |
|---|---|
| Logistic Weight | 142 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv..-pp-a |
| Reference speed | 1400 rpm |
| Basic dynamic load, radial - Cr | 14700 N |
| Basic static load, radial - C0r | 27000 N |
Show UNSPSC/ECL@SS
£ 36.77 excl. VAT
/ Each
£ 44.12 incl. VAT
- Usually arrives within 14 working days
