References
Superseded Ref:LR206-2RS
INA:LR206-2RSR
Rubix:274A7853
EAN:4054372419379

Product details : INA LR206-2RSR TRACK ROLLER
Track roller LR..-2RSR, single row, no plastic tyre
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Series | lr2..-2rs/2rsr |
| Cage | polyamide |
| Weight | 0.33 kg |
| Reference speed | 5500 rpm |
| Thickness | 16 mm |
| Basic dynamic load, radial - Cr | 17600 N |
| Basic static load, radial - C0r | 9900 N |
Show UNSPSC/ECL@SS
£ 29.96 excl. VAT
/ Each
£ 35.95 incl. VAT
- Delivery usually within ( 7 ) days
