NTN NUTR207/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR207/3AS
See technical informationSee documentsReferences
NTN:NUTR207/3AS
Rubix:205A7061
EAN:4547359009422



Documents
Product details : NTN NUTR207/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x29x72 mm |
|---|---|
| Logistic Weight | 646 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 62000 N |
| Basic static load, radial - C0r | 85500 N |
Show UNSPSC/ECL@SS
£ 46.58 excl. VAT
/ Each
£ 55.90 incl. VAT
- Delivery usually within ( 3 ) days
