DRAPER EXPERT 02081 50T PNEUMATIC JACK HD

Draper

See technical information

References

Draper Expert:02081
Rubix:381A5696
Manufacturer :02081
EAN:5010559020812
brand logo

Technical specifications

Lifting height115 mm

Product details : DRAPER EXPERT 02081 50T PNEUMATIC JACK HD


Portable and compact twin stage pneumatic jack, capable of lifting 50 Tonnes. The 3 stage adjustable ergonomic handle is fixed with a "Slow Down" valve and a "Self-Return" switch for increased safety and easy use. Fitted with industrial quality seals prolonging the life of the jack, a safety overload valve and twin rubber coated wheels for a quieter and smoother operation, whilst also preventing damage to garage floors and improving manoeuvrability. Supplied with 45mm and 75mm height lift extensions and a 1/4" BSP airline connector. Manufactured, tested and certified to the current EN1494 standard.

Technical specifications


Attributes
Lifting height115 mm
£ 1,365.00 excl. VAT
/ Each
£ 1,638.00 incl. VAT
  • Delivery usually within ( 7 ) days