References
Draper Expert:02080
Rubix:381A5695
Manufacturer :02080
EAN:5010559020805
Product details : DRAPER EXPERT 02080 PNEUMATIC LONG CHASSIS LOW PROFILE JACK 40T
Long chassis, extra low profile pneumatic jack. The 125mm entry height has a total reach of 2210mm and is capable of lifting 40 Tonnes. The 3 stage adjustable ergonomic handle is fixed with a 'Slow Down' valve and a 'Self-Return' switch for increased safety and easy use. Fitted with industrial quality seals prolonging the life of the jack, a safety overload valve and twin rubber coated wheels for a quieter and smoother operation, whilst also preventing damage to garage floors and improving manoeuvrability. Supplied with 45mm and 75mm height lift extensions and a 1/4" BSP airline connector.
Technical specifications
Attributes
| Lifting height | 57 mm |
|---|
Show UNSPSC/ECL@SS
£ 1,531.67 excl. VAT
/ Each
£ 1,838.00 incl. VAT
- Delivery usually within ( 7 ) days


