TEGERA 849 DISPOSABLE GLOVE 8 M BX50


Disposable glove TEGERA 849

References
tegera:849-8
rubix:80372700
ean:7392626057074
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size8
Main materialnitrile
Length240 mm
See all Specifications

Product details : TEGERA 849 DISPOSABLE GLOVE 8 M BX50


TEGERA® 849 , Disposable glove, 0,19 mm nitrile, non powder, Cat. III, approved for handling foodstuffs, extra long, latex-free, for precision work

Strengths

High quality protection level, good fingertip sensitivity, flexible, very resistant, good grip, good fit.

Applications

Light maintenance. Assembly, painting, HVAC installation work, repair work, security, police, petrochemistry, working with chemicals, chemical technology work, lab work, spray painting, cleaning, food handling, handling food, work in the kitchen, hotel and catering, health, care services, services.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight632,2 g
Size8
Main materialnitrile
Length240 mm
Packaging10 pairs / carton
Thickness0.19 mm
Powderedno
Food contactyes
Colourblack
Category3
Materialnitrile
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ Each
£ 17.29 incl. VAT
  • Usually arrives within 14 working days