TRAFFIGLOV TG7040 NITRILE MICROFOAM GLOVES GREEN 3X42F X1XXXX 11/2XL
Traffi Cut F Nitrile 21gg Glove
See technical informationSee documentsReferences
TraffiGlove:TG7040-11/2XL
Rubix:411A6336
Manufacturer :TG7040-11/2XL






Documents
Product details : TRAFFIGLOV TG7040 NITRILE MICROFOAM GLOVES GREEN 3X42F X1XXXX 11/2XL
• The industry’s finest gauge cut-resistant glove, delivering an ultralightweight,
second skin fit for enhanced dexterity and tactile sensitivity.
• Constructed with high-performance engineered fibres, providing
maximum cut protection for lightweight applications.
• Seamless construction with a precision-fit design, offering an ideal
balance of protection, comfort and flexibility.
• Palm-dipped nitrile foam coating offers exceptional grip in dry, wet and
oily conditions, ensuring secure and consistent handling.
• Additional thumb crotch reinforcement significantly enhances durability
in high-wear areas, preventing premature wear and tear.
• Infused with Sanitized® ActiFresh® antimicrobial technology,
preventing bacteria build-up, odour and sweat accumulation for longlasting
freshness.
• Touchscreen compatible, allowing seamless use of smart devices
without removing the gloves.
• The green colour liner aligns with the Traffi colour system, signifying
high-level cut resistance (Level F / A7). This supports safety compliance
and helps reduce workplace hand injuries.
second skin fit for enhanced dexterity and tactile sensitivity.
• Constructed with high-performance engineered fibres, providing
maximum cut protection for lightweight applications.
• Seamless construction with a precision-fit design, offering an ideal
balance of protection, comfort and flexibility.
• Palm-dipped nitrile foam coating offers exceptional grip in dry, wet and
oily conditions, ensuring secure and consistent handling.
• Additional thumb crotch reinforcement significantly enhances durability
in high-wear areas, preventing premature wear and tear.
• Infused with Sanitized® ActiFresh® antimicrobial technology,
preventing bacteria build-up, odour and sweat accumulation for longlasting
freshness.
• Touchscreen compatible, allowing seamless use of smart devices
without removing the gloves.
• The green colour liner aligns with the Traffi colour system, signifying
high-level cut resistance (Level F / A7). This supports safety compliance
and helps reduce workplace hand injuries.
Applications
• Assembly
• Maintenance & Engineering
• Carpentry
• Metal Handling
• Construction
• Maintenance & Engineering
• Carpentry
• Metal Handling
• Construction
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Cutting resistance level | f |
| Main material | abs |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | x |
| Coating of the gloves | nitrile |
| Colour | green |
| Material | 40% hppe, 15% nylon, 40% tungsten wire, 5% elastan |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- Usually arrives within 14 working days
