TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 10 XL
Cut resistant gloves 8812 TEGERA®
See technical informationReferences
Tegera:8812-10
Rubix:80986585
EAN:7340118321721

Product details : TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 10 XL
Dexterous cut resistant glove, level D, suitable for assembly work. Great fit thanks to 15 gg knitted with CRF® cut resistant technology. Fully dipped with super soft nitrile foam coated palm that provides good grip on greasy and oily surfaces. Reinforced thumb crotch for improved longevity. Protection against contact heat up to 100°C/212°F. Skin friendly with Derma-test and Oeko-Tex certificate.
Great dexterity with unique feel for assembly work in greasy and oily environments.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, Reinforcement between index finger and thumb, Oil and grease resistant, Anatomically designed
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | d |
| Main material | nylon |
| Food contact | yes |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | black |
| Material | nylon (liner);nitrile (dipping);hppe;elastane;glass fibre thread |
Show UNSPSC/ECL@SS
£ 13.64 excl. VAT
/ Each
£ 16.37 incl. VAT
- In stock: Next day delivery
