Cut Protection Glove
Size | 9 mm |
---|---|
Cutting resistance level | F |
Main material | Nylon |
Size | 9 mm |
---|---|
Cutting resistance level | F |
Main material | Nylon |
Usage environment | Dry |
Abrasion resistance level | 3 |
Coating | Polyurethane |
Cuff style | Knitwrist Cuff |
Length | 270 mm |
Type | Glove |
Colour | Other |
Secondary colour | Other |
Material | HPPE, Nylon, Spandex (Lining);PU (Dipping);Textile (Cuff) |
Usually arrives within 14 working days