Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 888 LEATHER GLOVE 7 S
TEGERA 888 LEATHER GLOVE 7 S
Leather glove TEGERA 888
References
tegera:
888-7
rubix:
386A2075
ean:
7392626034334
Technical specifications
Size
7
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 888 LEATHER GLOVE 7 S
TEGERA® 888, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
7
Coating
Nitrile
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 9205 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
PORTWEST A120 PU PALM GLOVE GREY 3131X M/8
TEGERA 880 SYNTHETIC GLOVE 8 M
TEGERA 115 LEATHER GLOVE 6 XS
TEGERA 630 TEXTILE GLOVE 8 M
TEGERA 723A SYNTHETIC GLOVE 9 L
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
TEGERA 8127 TEXTILE GLOVE 11 2XL
SHOWA 772 NBR CHEMICAL PROTECTION GAUNTLET YELLOW 9/L
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 10
SKYTEC SKY902 TRIGATA CUT B PROTECTION GLOVES BLUE 8/M
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 10 XL
TEGERA 728 SYNTHETIC GLOVE 7 S
POLYCO MT3 MULTI-TASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 8
ANSELL 48-102 HYFLEX 4121A PU PALM COATED GLOVES GRY SIZE 8