References
Ansell:11-518VP-7
Rubix:2575463
Manufacturer :11518VP070
EAN:10076490462106

Product details : ANSELL HYFLEX 11-518 CUT PU ULTRA LIGHT DUTY GLOVES 3X31B 7 S VENDPK
Chemical-resistant gloves offering superior grip and advanced dexterity
Strengths
Thin, durable nitrile shell: EN 374 Type A chemical protection
ANSELL GRIP™ coating: for PPE gloves that offer superior grip.
Generous safety cuff: safety gloves that are easy to put on and take off
ANSELL GRIP™ coating: for PPE gloves that offer superior grip.
Generous safety cuff: safety gloves that are easy to put on and take off
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | 7 |
| Cutting resistance level | x |
| Main material | nylon |
| Food contact | no |
| Abrasion resistance level | 3 |
| Coating of the gloves | polyurethane |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 10.27 excl. VAT
/ Each
£ 12.32 incl. VAT
- Usually arrives within 14 working days