Augmenter 3/4" to 1"
Square drive adapter | 3/4 - 1 '' |
---|
Logistic Weight | 327 g |
---|---|
Packaged dimensions (D x W x H) | 68x37x37 mm |
Package weight | 377 g |
Square drive adapter | 3/4 - 1 '' |
Diameter | 36 mm |
Finishing | satin/chrome |
Length | 67 mm |
Usually arrives within 14 working days