FACOM S.209A100 DIRECT READ TWREMOVABLE RATCHET 20-100
TRIGGER WRENCHES WITH REMOVABLE RATCHET
See technical informationReferences
Facom:S.209A100
Rubix:395A5290
EAN:3662424106149


Technical specifications
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
Product details : FACOM S.209A100 DIRECT READ TWREMOVABLE RATCHET 20-100
- Accuracy: ± 4%.
- Clear readout of set torque.
- Dual scale in N.m and Ft.Lbs allowing applications with different units.
- Torque setting 2 times faster thanks to new mechanism.
- Reduced risk of reading errors.
- Attachments: 9 x 12 or 14 x 18 mm for accessories (ratchets, polygonal and fork bits).
- One-way wrenches can be used for loosening by turning the bits.
- Audible and tactile torque release.
- Automatic reset.
- Numbered wrenches supplied with ISO 6789 declaration of conformity.
- Supplied with ratchet in protective plastic tube.
Technical specifications
Attributes
| Tightening torque, minimum | 20 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 1/2 '' |
| Length | 396 mm |
| Weight | 0.92 kg |
| Fixation | 9 x 12 mm |
| Standard | ISO 6789 |
| Type | trigger keys |
Show UNSPSC/ECL@SS
£ 196.72 excl. VAT
/ Each
£ 236.06 incl. VAT
- Delivery usually within ( 14 ) days