GEDORE 4100-01 TORQUE WRENCH 9X12 10-100NM
Torque wr.TORCOFIX SE20- 100Nm 9x12mm
See technical informationReferences
Gedore:4100-01
Rubix:80262139
Manufacturer :7600210
EAN:4002805410011


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 23/64x15/32 '' |
Product details : GEDORE 4100-01 TORQUE WRENCH 9X12 10-100NM
Torque wrench TORCOFIX SE 9x12, 20-100 Nm Use: Controlled screw tightening in the most widely used range of 5 - 400 N·m / 3.7 - 300 lbf·ft Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. For controlled bi-directional tightening Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm or 14x18 mm) and high-grade plastic parts Ergonomically shaped, convenient black plastic handgrip with calibration aid Dual scale N·m and lbf·ft below a window with a magnifying-glass effect With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment Factory depth gauges: 17.5 mm (9x12 mm) or 25 mm (14x18 mm) Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket).
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Tightening torque, minimum | 10 N.m |
| Tightening torque, maximum | 100 N.m |
| Square drive adapter | 23/64x15/32 '' |
| Length | 369.5 mm |
| Weight | 0.6 kg |
| Fixation | 9x12 mm |
Show UNSPSC/ECL@SS
£ 131.55 excl. VAT
/ Each
£ 157.86 incl. VAT
- Delivery usually within ( 8 ) days