Torque Wrench Dremaster DMK
Tightening torque, minimum | 250 N.m |
---|---|
Tightening torque, maximum | 850 N.m |
Square drive adapter | 3/4 '' |
Logistic Weight | 5200 g |
---|---|
Tightening torque, minimum | 250 N.m |
Tightening torque, maximum | 850 N.m |
Square drive adapter | 3/4 '' |
Length | 1375.2 mm |
Weight | 5.325 kg |
Fixation | 20 mm |
Usually arrives within 14 working days