Ht insulated torque wrench
Tightening torque, minimum | 12 N.m |
---|---|
Tightening torque, maximum | 60 N.m |
Square drive adapter | 3/8 '' |
Tightening torque, minimum | 12 N.m |
---|---|
Tightening torque, maximum | 60 N.m |
Square drive adapter | 3/8 '' |
Length | 370 mm |
Type | Insulated torque wrench |
Usually arrives within 14 working days