NORBAR 14037 TW MDL 650 ADJ. 3/4IN N.M/LBF.FT

Torque Wrench

See technical information

References

Norbar Torque Tools:14037
Rubix:2523972
EAN:5060207564182
brand logo

Technical specifications

Tightening torque, minimum130 N.m
Tightening torque, maximum650 N.m
Length886 mm
See all Specifications

Product details : NORBAR 14037 TW MDL 650 ADJ. 3/4IN N.M/LBF.FT


The Norbar Model 650 Professional Torque Wrench is an upgrade to the Model 550 wrench and has the same high quality and accuracy as the Model 60 - 330 Professional wrenches.

Strengths

Positive 'click' can be heard seen and felt.
Long scale length in N·m and lbf·ft allows error free setting.
Fine 60 tooth ratchet allows the wrench to be used in confined areas.
Supplied with a Calibration Certificate, which meets the requirements of ISO 6789-2:2017

Technical specifications


Attributes
Tightening torque, minimum130 N.m
Tightening torque, maximum650 N.m
Length886 mm
Weight4 kg
Typetorque wrench
£ 1,059.75 excl. VAT
/ Each
£ 1,271.70 incl. VAT
  • In stock: Next day delivery