UVEX 9190175 I-3 SAFETY SPECTACLES W/ CLEAR LENS


Uvex i -3 goggles

References
uvex:9190.175
rubix:398A9704
ean:4031101599694
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : UVEX 9190175 I-3 SAFETY SPECTACLES W/ CLEAR LENS


We're all different. And it is precisely these differences that give us our particular character. A good product must therefore be designed for the most diverse physiognomy, especially in the field of safety. We have therefore developed the Uvex I-3, innovative protective goggles, perfectly adapted to each face and designed to ensure optimum comfort, synonymous with more safety. Because only comfortable glasses are happy to wear. The Uvex i-3 technology sets new milestones in terms of wear comfort. EN166, EN170 standards.

Strengths

Very enveloping model that fits all faces. Softflex technology at the nose bridge level to ensure long lasting comfort. No pressure due to the flexibility of the branches. Reclining branches with a flex area to fit all face widths. Exclusive Uvex supravision treatment against scratches, the formation of fog.

Applications

Risk of mechanical projections.

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourBlack
Adjustable side piecesYes
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
  • Usually arrives within 14 working days