Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 32224-90KB2 TAPERED ROLLER BEARING
Tapered roller bearing Timken 32224-90KB2, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 50 mm
Tapered roller bearing Timken
References
timken:
32224-90KB2
rubix:
45035864
manufacturer :
101752486
ean:
0053893779232
Technical specifications
Inner diameter
120
mm
Outer diameter
215
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 32224-90KB2 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
215
mm
Width
50
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.52
excl. VAT
/
Each
£
382.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-388A, Outer diameter: 75 mm | Inner diameter: 57.531 mm | Width: 21.946 mm
Tapered roller bearing Timken 567-90064, Outer diameter: 127 mm | Inner diameter: 73.152 mm | Width: 81.026 mm
Tapered roller bearing Timken 943, Inner diameter: 98.425 mm
Tapered roller bearing Timken H 242649D-902A7
Tapered roller bearing Timken 14125A/14276B
Tapered roller bearing Timken 32026X-90KA4, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
Tapered roller bearing Timken 380
Tapered roller bearing Timken 29520B
Tapered roller bearing Timken 8575-90178, Outer diameter: 327.025 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing FAG 32230-XL, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 60 mm
Tapered roller bearing Timken 482-90075, Outer diameter: 119.888 mm | Inner diameter: 69.85 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-29590, Outer diameter: 107.95 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-47681/47620, Outer diameter: 133.35 mm | Inner diameter: 80.962 mm | Width: 33.338 mm
Tapered roller bearing Timken 42350DA-40287, Outer diameter: 121.412 mm | Inner diameter: 88.9 mm | Width: 106.362 mm
Tapered roller bearing Timken JRM58049-90UT2