Tapered roller bearing Timken HM803146/HM803110, Outer diameter: 89.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm


Tapered Roller Bearings

References
timken:HM803146/HM803110
rubix:105A2082
ean:0053893662725
Tapered Roller Bearing -  HM803146-99404
brand logo
Technical specifications
Inner diameter41.275 mm
Outer diameter89.9 mm
Width30.162 mm
See all Specifications

Product details : TIMKEN HM803146-99404 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)101x101x45 mm
Logistic Weight890 g
Packaged dimensions (D x W x H)101x101x45 mm
Package weight890 g
Inner diameter41.275 mm
Outer diameter89.9 mm
Width30.162 mm
Show UNSPSC/ECL@SS
£ 70.93 excl. VAT
/ Each
£ 85.12 incl. VAT
  • Usually arrives within 14 working days