TENGTOOLS TTRSD15 1/4 HEX RATCHETING BITS DRIVER SET TT1 15 PIECES

TTRSD15 1/4 HEX RATCHETING BITS DRIVER SET TT1 15 PIECES

See technical informationSee documents

References

Teng Tools:TTRSD15
Rubix:451A3330
Manufacturer :TTRSD15
EAN:5020385064560
brand logo

Documents

Product details : TENGTOOLS TTRSD15 1/4 HEX RATCHETING BITS DRIVER SET TT1 15 PIECES


Ratcheting bits driver set
45-teeth ratchet mechanism with 8° increments
Twist selector switch for clockwise, counter-clockwise, or fixed direction
Ergonomic handle with TengTools three-zone design
136 mm handle with internal storage for up to twelve bits
Includes eleven 25 mm bits and a magnetic bit
Two interchangeable round shanks (141 mm and 238 mm) with 1/4″ hex drive magnetic chucks
The tools are organised in a tool module size 1 (TT1)
Compatible with the TengTools Tool Control System

Technical specifications


Attributes
£ 59.64 excl. VAT
/ Each
£ 71.57 incl. VAT
  • Usually arrives within 14 working days