Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 7809TORX-T60 SOCKET 1/2
BAHCO 7809TORX-T60 SOCKET 1/2
SOCKET 1/2
References
bahco:
7809TORX-T60
rubix:
042628
ean:
7314151811815
Technical specifications
Imprint
Torx
Imprint size
T6
Length
60
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7809TORX-T60 SOCKET 1/2
Bit Socket - Torx
Technical specifications
Attributes
Logistic Weight
90
g
Imprint
Torx
Imprint size
T6
Length
60
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.10
excl. VAT
/
Each
£
24.12
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
WERA 028035 367 SCREWDRIVER TORX PLUS 15IP/80 K'FORM+
WERA 023334 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 3.0 X 100MM
FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
FACOM AT3X75 PRO-TWIST SCREWDRIVER SLOTTED 3 X 75 MM
FACOM ATF8X175ST PRO-TWIST SCREWDRIVER FLARED 8 X 175 MM STAINLESS
INGERSOLL RAND AK42H 2-PC ANVIL KIT OF 1/2IN 2IN EXTENDED 3/4IN
BRITOOL EXPERT SCREWDRIVER FLARED 4 X 125 E165481
WERA 029435 395 NUTSPINNER 12/125 K'FORM+
KNIPEX 982080 KNIPEX SCDR 5/167 SHAFT 295MM
WERA 138260 367BO SCREWDRIVER TORX SECURITY TX10/80 K/FORM+
BAHCO 611-10-200 SCREWDRIVER FLAT 10X200
FACOM D.133C8 PRO TWIST FLEX NUT DRIVER 8MM STD
STANLEY 0-65-094 FATMAX SCREWDRIVER PARALLEL 5.5 X 150
DRAPER EXPERT 22322 IMPACT SCREWDRIVER SET 12PCS
PH2 3K PHILLIPS SCREWDRIVER