References
Bahco:7809XZN-16
Rubix:401A5666
EAN:7314150220458

Product details : BAHCO 7809XZN-16 SOCKET DRIVER 1/2 XZN 6
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Drivers for Multipoint Head Screw
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Imprint | xzn |
| Imprint size | 16 mm |
| Blade length | 21 mm |
| Length | 60 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
- Delivery usually within ( 14 ) days
