References
Facom:245A.P1
Rubix:1233022
EAN:3148511582213

Product details : FACOM CENTRE PUNCH CUTTER KIT 245A.P1
Accessories for punches and compasses
Applications
For the clean and precise cutting of circular gaskets in various materials (cardboard leather rubber fabrics...)
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x15x15 mm |
| Package weight | 38 g |
| Diameter | 420 mm |
Show UNSPSC/ECL@SS
£ 8.02 excl. VAT
/ Each
£ 9.62 incl. VAT
- Delivery usually within ( 14 ) days
