References
Knipex:95 16 200
Rubix:010275
EAN:4003773026761
Product details : KNIPEX 9516200 CABLE SHEARS 200MM
95 16 200 Cable Shears
clean and smooth cut without crushing and deformation. by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation. Pinch guard prevents operators' fingers being pinched. For cutting copper and aluminium cables up to Ø 20 mm (70 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. Low handforce required due to favourable lever ratio and special blade geometry. Adjustable bolted joint, self-retaining screw.
Cutting capacity copper cable, multiple-stranded: 70 mm² Cutting capacity copper cable, multiple-stranded: Ø 20 mm AWG: 2 / 0 VDE tested: yes
clean and smooth cut without crushing and deformation. by dividing the cutting actions into initial cut (insulating sheath in the front cutting area) and final cut (conductor in the back cutting area), cables up to Ø 20 mm can be cut in one-hand operation. Pinch guard prevents operators' fingers being pinched. For cutting copper and aluminium cables up to Ø 20 mm (70 mm²). Not suitable for steel wire and hard drawn copper conductors. Precision-ground, hardened blades. Low handforce required due to favourable lever ratio and special blade geometry. Adjustable bolted joint, self-retaining screw.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. Easy cutting with one-hand operation. Initial and final cut (upper and lower blade) allows cables of up to 20 mm dia. to be cut. Low handforce required due to favourable lever ratio and special blade geometry. With guard. Adjustable bolted joint, self-retaining screw. Forged. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Cutting capacity | 20 mm |
|---|---|
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 62.55 excl. VAT
/ Each
£ 75.06 incl. VAT
- In stock: Next day delivery



