• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Cutter
  6. Scissors
  7. "ROEBUCK BU10592 6.5"" 165MM FACTORY SCISSORS"

"ROEBUCK BU10592 6.5"" 165MM FACTORY SCISSORS"

Scissors

See technical information

References

Roebuck:BU10592
Rubix:012693
brand logo
brand logo

Product details : "ROEBUCK BU10592 6.5"" 165MM FACTORY SCISSORS"


Straight blades and shanks.

Technical specifications


Attributes
Blade length178 mm
Show UNSPSC/ECL@SS
£ 11.27 excl. VAT
/ Each
£ 13.52 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAHCO P75 LAWN AND EDGE SHEAR"WHITELEY 1930CP 4.5"" 114MM THREAD CLIP SCISSORS"ROEBUCK ELECTRICIAN'S SCISSORS 867697STANLEY STHT0-14103 TITANIUM COATED SHEARSROEBUCK ELECTRICIAN'S SHEARS 138MM/5 1/2 INCH"WHITELEY 1809NP 6"" 152MM NICKLE PLATED HOUSEHOLD SCISSORS""WHITELEY 5020SS 6"" 152MM GENERAL PURPOSE SCISSORS"DRAPER 56768 DRAPER 230V JIGSAW 800W"THOMASWILK 3119CP 10"" 254MM CHROME PLATED SIDEBENT SHEARS"FACOM 841.MT MICROTECH SCISSORS"ROEBUCK BU05 3.5"" 90MM EMBROIDERY SCISSORS""ROEBUCK BU06 5"" 127MM GENERAL PURPOSE SCISSORS""THOMASWILK 3700K 10"" 254MM KEVLAR/ARAMID FIBRE SHEARS"FACOM HEAVY DUTY SCISSORS 841A.9"WHITELEY 3121CP 8"" 203MM SHORT CUT WORKMASTER SCISSORS"
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap