References
Knipex:95 36 320
Rubix:80061595
EAN:4003773075189






Product details : KNIPEX 9536320 CABLE CUTTER VDE 320MM
95 36 320 Cable Cutter
Sturdy. Easy to use. Stable Innovative ratchet-drive for cable up to Ø 60 mm. Fixed handle with support area for putting down the pliers when cutting. Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas. Cuts through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation. Hardened, precision-ground cutting edges cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables. Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors.
Cutting capacity copper cable, multiple-stranded: 600 mm² Cutting capacity copper cable, multiple-stranded: Ø 60 mm MCM: 1.200 VDE tested: yes
Sturdy. Easy to use. Stable Innovative ratchet-drive for cable up to Ø 60 mm. Fixed handle with support area for putting down the pliers when cutting. Easy handling due to low weight (825 g) and compact construction (320 mm length) - also usable in confined areas. Cuts through copper and aluminium cables up to Ø 60 mm in one-hand and two-hand operation. Hardened, precision-ground cutting edges cut smoothly and neatly without crushing. For cutting copper and aluminium single conductors as well as multiple stranded cables. Innovative three-stage ratchet-drive with high leverage for easy cutting in one-hand and two-hand operation. Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors.
Sturdy. Easy to use. Stable.. Innovative ratchet-drive.. For cable up to 60 mm diameter.. For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of low weight and compact design - can be used even in confined areas. With guard. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x150x30 mm |
|---|---|
| Logistic Weight | 830 g |
| Cutting capacity | 60 mm |
| Length | 320 mm |
Show UNSPSC/ECL@SS
£ 400.17 excl. VAT
/ Each
£ 480.20 incl. VAT
- Delivery usually within ( 14 ) days