ROEBUCK WRENCH SOCKET 6X12 OPENING 13MM 865304
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:6820996
Roebuck:865304
Rubix:209A7746
EAN:3660338196591

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 13MM 865304
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 13 |
|---|---|
| Length | 144 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.13 excl. VAT
/ Each
£ 16.96 incl. VAT
- In stock: Next day delivery
