Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK SLOGGING RING SPANNER 3/4 A/F
ROEBUCK SLOGGING RING SPANNER 3/4 A/F
Polygonal wrench for impact
References
roebuck:
6091072
rubix:
2017840
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SLOGGING RING SPANNER 3/4 A/F
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.82
excl. VAT
/
Each
£
22.58
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
STAHLWILLE 58211012 12MM OPEN END INSERT TOOL 9 X 12
GEDORE 1B-16 1B COMBINATION SPANNER 16MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 14MM
FACOM FLARE NUT WRE 43.12X14
FACOM COMBINATION SPANNER 39.15
STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
FACOM OPEN-END WREN 31.18X19
KNIPEX 980018 OPEN JAW WRENCHES
STAHLWILLE 40482222 11/32 AF COMBI SPANNER 13S
GEDORE 24X26 RING SPANNER 4
STAHLWILLE 40082929 COMBINATION SPANNER 29MM
GEDORE 6019770 SPANNER RING DOUBLE ENDED 41MM X46MM
BAHCO 1952Z-1.1/4 COMBINATION WRENCH
FACOM COMBINATION W 40.34LA
BAHCO 133SGM-95 OPEN END WRENCH