Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 2Z-5/8-11/16 RING WRENCH
BAHCO 2Z-5/8-11/16 RING WRENCH
Wrench
References
bahco:
2Z-5/8-11/16
rubix:
119A1372
ean:
7314151001452
Technical specifications
Length
245.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2Z-5/8-11/16 RING WRENCH
Strengths
•Better accessibility
Optimised legibility and identification
High quality surface
Technical specifications
Attributes
Logistic Weight
200
g
Length
245.5
mm
Weight
200
g
Finishing
Chromed
Type
Box Wrench
Composition
High Performance Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.18
excl. VAT
/
Each
£
25.42
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
FACOM 14MM MIDGET SPANNER 34.14
GEDORE 894 135 SINGLE OPEN ENDED SPANNER 135MM
STAHLWILLE 2211024 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ24
EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 21MM 865312
STAHLWILLE 41091113 11X13MM DBL END RING STARTER
STAHLWILLE 24MM HEAVY DUTY RING SPANNERS 42020024
GEDORE 1B-29 1B COMBINATION SPANNER 29MM
STAHLWILLE 03190041 1/2 INCH DRIVE X 41MM CROW RING SPANNER
WERA 003765 JOKER WRENCH OPEN-END 17MM/19MM
BAHCO 133SGM-55 OPEN END WRENCH
GEDORE 306 30 306 SLOGGING SPANNERS 30MM
FACOM RING WRENCH 59.14X15
STAHLWILLE 41171212 COMB.RATHCET SPANNER 12MM 17.12
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM