References
Facom:118.EC6
Rubix:1231319
EAN:3148511341254



Product details : FACOM 2 SPARE PINS 118.EC6
118.EC - Sets of 2 spare tenons for 118A key
- Double and square tenons for surface-slotted nuts.
- Double and square tenons for surface-slotted nuts.
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Packaged dimensions (D x W x H) | 20x20x10 mm |
| Package weight | 16 g |
| Opening | 6 |
| Type | hook spanner |
| Finishing | satin/chrome |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 32.52 excl. VAT
/ Each
£ 39.02 incl. VAT
- Delivery usually within ( 14 ) days
