ROEBUCK WRENCH SOCKET 6X12 OPENING 27MM 865318
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:6821005
Roebuck:865318
Rubix:209A7755
EAN:3660338196737

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 27MM 865318
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 27 |
|---|---|
| Length | 258 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.44 excl. VAT
/ Each
£ 19.73 incl. VAT
- Usually arrives within 14 working days
