GEDORE 10X11MM BOX SPANNER 26 R 10X11
Pipe socket wrench with wring rod hole 26 R
See technical informationReferences
Gedore:26 R 10x11
Rubix:118A5901
Manufacturer :6210640
EAN:4010886621066

Product details : GEDORE 10X11MM BOX SPANNER 26 R 10X11
- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 10x11 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Opening | 10x11 |
| Length | 120 mm |
| Type | tube wrench |
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
- Delivery usually within ( 8 ) days
