ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014
Adjustable Wrench - Phosphate
See technical informationSee documentsReferences
Roebuck:4972378
Rubix:248002
EAN:3660338482342



Documents
Product details : ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014
- Standard: ISO 6787
- Chromium-vanadium steel with phosphate finish for extra durability
- More accessibility thanks to the 22.5° head tilt
- Measuring scale in mm on the jaw to quickly obtain the size of nuts, tubes, etc.
- Perfectly parallel jaw surfaces
- Ergonomic handle with hanging hole for easy storage
- Tapered handle for better grip and lighter weight for large dimensions (450 mm and 600 mm)
- Direction of rotation of the thumbwheel: left
Technical specifications
Attributes
| Opening | 29 |
|---|---|
| Length | 250 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 26.93 excl. VAT
/ Each
£ 32.32 incl. VAT
- In stock: Next day delivery
