ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 15MM 865406
Tube wrench 6x6
See technical informationSee documentsReferences
Superseded Ref:827908
Roebuck:865406
Rubix:209A7696
EAN:3660338047008

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 15MM 865406
Matt Chromed Steel..
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Hexagonal on the right side and hexagonal on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 165 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.40 excl. VAT
/ Each
£ 11.28 incl. VAT
- Usually arrives within 14 working days
