BAHCO 8069 C IP ADJUSTABLE WRENCH 4IN
Central Nut Adjustable Wrench
See technical informationSee documentsReferences
Bahco:8069 C IP
Rubix:120A4192
EAN:7314150101634

Documents
Product details : BAHCO 8069 C IP ADJUSTABLE WRENCH 4IN
Phosphated finish. 45° head angle.
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Opening | 13 |
| Length | 110 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 27.64 excl. VAT
/ Each
£ 33.17 incl. VAT
- Delivery usually within ( 14 ) days
